Motion
DCP2544
Air Chief Pneumatic Plug
Mi Item #00350160
MFR #DCP2544
Price$5.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chief Pneumatic Plug
Mi Item #00350160
MFR #DCP2544

Mfr description
D3S3 QUICK COUPLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.61/each

Specifications

Dimensions

  • Body Size
    3/8 in
  • Weight
    0.07 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Steel
  • Coupling Component
    Plug
  • Description Keyword
    3/8 in Hose Barb
  • Flow Rate
    70 cfm
  • Hose Connection Type
    Hose Barb
  • Material
    Steel
  • Operating Temperature Range
    -40 to 250 °F
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)