Motion
PPA125
Cam & Groove Coupler - 1-1/2 in Male Adapter x 1-1/4 in Female NPT, Straight
Mi Item #00350191
MFR #PPA125
Price$3.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 1-1/2 in Male Adapter x 1-1/4 in Female NPT, Straight
Mi Item #00350191
MFR #PPA125

Mfr description
PPA 125 FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.79/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/4 in

Details

  • Body Material
    Polypropylene
  • Coupler Type
    Type A Male Adapter x Female Thread
  • End 1 Type
    Male Adapter
  • End 2 Type
    Female NPT
  • Fitting Shape
    Straight
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)