Motion
DC221
Air Chief Pneumatic Socket - Brass Body Material, 1/8 in NPT, 1/8 – 27 Female Thread, 300 psi PSI, 1/4 in Body Size
Mi Item #00350284
MFR #DC221
Price$16.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chief Pneumatic Socket - Brass Body Material, 1/8 in NPT, 1/8 – 27 Female Thread, 300 psi PSI, 1/4 in Body Size
Mi Item #00350284
MFR #DC221

Mfr description
DC 221 QUICK DISCONNECT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.58/each

Specifications

Dimensions

  • Actual Thread Size
    1/8 – 27 NPT
  • Body Size
    1/4 in
  • Weight
    0.22 lbs

Details

  • Application
    Automotive, Pneumatic
  • Body Material
    Brass
  • Coupling Component
    Socket
  • Description Keyword
    1/8 in NPT, 1/8 – 27 Female Thread
  • Flow Rate
    37 cfm
  • Hose Connection Type
    Female NPT
  • Material
    Brass
  • Operating Temperature Range
    -40 to 250 °F
  • Standard Interchange
    Tru-Flate Automotive
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)