Motion
20PC2F-4 XBULK

GATES RUBBER CO
20PC2F-4 XBULK

72660021 Ferrule - Steel Material, 55.6 mm OD, 70.4 mm Overall Length
Mi Item #00350396
MFR #20PC2F-4 XBULK
Price$67.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20PC2F-4 XBULK

72660021 Ferrule - Steel Material, 55.6 mm OD, 70.4 mm Overall Length
Mi Item #00350396
MFR #20PC2F-4 XBULK

Mfr description
20 PC2F-4 FERRULE 7266-0021
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.27/each

Specifications

Dimensions

  • Hose Dash Size
    20
  • Hose Inside Diameter
    1.2520 in
  • Outer Diameter
    55.6 mm
  • Overall Length
    70.4 mm
  • Weight
    0.72 lbs

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Body Material
    Steel
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    FERRULE
  • Fitting Shape
    Ferrule
  • Fitting Type
    Ferrule
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    072053157345
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Standards Met
    ASTMB-117, SAE J516
  • Swivel
    No
  • UPC_NO
    072053157345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)