Motion
4-6FJX XBULK

GATES RUBBER CO
4-6FJX XBULK

7303-0928 -
Mi Item #00350412
MFR #4-6FJX XBULK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4-6FJX XBULK

7303-0928 -
Mi Item #00350412
MFR #4-6FJX XBULK

Mfr description
4-6 FJX SWIV FEM CPLG 7303-0928
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    6
  • Height
    2
  • Hose Dash Size
    4
  • Hose Inside Diameter
    0.2520 in
  • Length
    0.7
  • Thread Size 1
    9/16-18
  • Weight
    0.08 lbs, 0.1
  • Width
    7

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    FJX
  • Fitting Type
    JIC 37° Flare
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Upc Number
    072053155853
  • Material
    Steel
  • Mating Angle
    37 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)