Motion
12-8MP XBULK

GATES RUBBER CO
12-8MP XBULK

Hose End - Steel Material, 3/4 in Hose ID
Mi Item #00350413
MFR #12-8MP XBULK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12-8MP XBULK

Hose End - Steel Material, 3/4 in Hose ID
Mi Item #00350413
MFR #12-8MP XBULK

Mfr description
12-8 MP NPTF STEM 7301-5912
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    8
  • End 1 Size
    0.5000 in
  • Hex Body
    1.0625 in
  • Hex Size
    1.0625 in
  • Hose Cut-Off Factor
    1.5000 in, 38.10 mm
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • Length
    3.2090 in
  • Size
    0.5000 in
  • Thread Size
    1/2 in
  • Thread Size 1
    1/2-14
  • Weight
    0.38 lbs
  • Width
    1.0625 in

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Application
    High and medium pressure hose
  • Coating
    Zinc-plated
  • Compatible Hose Series
    Power Crimp
  • Configuration
    Straight
  • Connection 1 Short Name
    MP
  • Connection Type
    Male Pipe
  • Country of Origin
    US
  • End 1 Style
    Male Pipe
  • End Type 1
    MP
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    Pipe
  • Fitting Type
    Pipe - NPTF
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Catalog Number
    80017X / 12-8MP XBULK
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    072053155150
  • Material
    Steel
  • Mating Angle
    30 °
  • Port Gender
    Male
  • Product Types
    Coupling
  • Seal Type
    Thread Interference/Mated Angle
  • Style
    Straight
  • Swivel
    No
  • Thread Angle
    60°
  • Thread Standard
    MP
  • Thread Type
    Male Pipe
  • Type
    Male Pipe
  • UPC_NO
    072053155150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)