Motion
10PC2F-2B XBULK

GATES RUBBER CO
10PC2F-2B XBULK

10PC2F-2B Steel Crimping Ferrule - Steel Material, 33.5 mm OD, 37.3 mm Overall Length
Mi Item #00350419
MFR #10PC2F-2B XBULK
Price$13.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10PC2F-2B XBULK

10PC2F-2B Steel Crimping Ferrule - Steel Material, 33.5 mm OD, 37.3 mm Overall Length
Mi Item #00350419
MFR #10PC2F-2B XBULK

Mfr description
10 PC2F-2B FERRULE 7266-0046
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.70/each

Specifications

Dimensions

  • Hose Dash Size
    10
  • Hose Inside Diameter
    0.6260 in
  • Outer Diameter
    33.5 mm
  • Overall Length
    37.3 mm
  • Weight
    0.11 lbs

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Body Material
    Steel
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    FERRULE
  • Fitting Shape
    Ferrule
  • Fitting Type
    Ferrule
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    072053656572
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Standards Met
    ASTMB-117, SAE J516
  • Swivel
    No
  • UPC_NO
    072053656572
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)