Motion
24PC2F-4 XBULK

GATES RUBBER CO
24PC2F-4 XBULK

Ferrule - Steel Material, 1-1/2 in Hose ID
Mi Item #00350421
MFR #24PC2F-4 XBULK
Price$92.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24PC2F-4 XBULK

Ferrule - Steel Material, 1-1/2 in Hose ID
Mi Item #00350421
MFR #24PC2F-4 XBULK

Mfr description
24 PC2F-4 FERRULE 7266-0035
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.49/each

Specifications

Dimensions

  • Hose Dash Size
    24
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.5000 in, 38.10 mm
  • Length
    2.8800 in
  • Outer Diameter
    64.8 mm
  • Overall Length
    73.2 mm
  • Weight
    0.87 lbs

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Body Material
    Steel
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    FERRULE
  • Fitting Shape
    Ferrule
  • Fitting Type
    Ferrule
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Catalog Number
    80428X / 24PC2F-4 XBULK
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    072053157369
  • Material
    Steel
  • Standards Met
    ASTMB-117, SAE J516
  • Swivel
    No
  • UPC_NO
    072053157369
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)