Motion
32PC2F-4 XBULK

GATES RUBBER CO
32PC2F-4 XBULK

Ferrule - Steel Material, 2 in Hose ID
Mi Item #00350422
MFR #32PC2F-4 XBULK
Price$135.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32PC2F-4 XBULK

Ferrule - Steel Material, 2 in Hose ID
Mi Item #00350422
MFR #32PC2F-4 XBULK

Mfr description
32 PC2F-4 FERRULE 7266-0037
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.38/each

Specifications

Dimensions

  • Dash Size
    32
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Length
    3.4300 in
  • Outer Diameter
    80.3 mm
  • Overall Length
    87.1 mm
  • SAE Size
    -32
  • Weight
    1.59 lbs

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Application
    High and medium pressure hose
  • Body Material
    Steel
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    FERRULE
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    Power Crimp
  • Fitting Shape
    Ferrule
  • Fitting Type
    Ferrule
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Catalog Number
    32PC2F-4 XBULK
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    072053157376
  • Material
    Steel
  • Product Types
    Coupling
  • Standards Met
    ASTMB-117, SAE J516
  • Swivel
    No
  • Type
    Power Crimp Coupling
  • UPC_NO
    072053157376
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)