Motion
6PC2F-4 XBULK

GATES RUBBER CO
6PC2F-4 XBULK

Hose End - Steel Material, 0.3740 in Hose ID
Mi Item #00350432
MFR #6PC2F-4 XBULK
Price$16.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6PC2F-4 XBULK

Hose End - Steel Material, 0.3740 in Hose ID
Mi Item #00350432
MFR #6PC2F-4 XBULK

Mfr description
6 PC2F-4 FERRULE 7266-0040
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.84/each

Specifications

Dimensions

  • Dash Size
    4
  • Hose Dash Size
    6
  • Hose Inside Diameter
    0.3740 in
  • Length
    1.2010 in
  • Outer Diameter
    1.0600 in
  • SAE Size
    -4
  • Weight
    0.09 lbs

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Application
    High and medium pressure hose
  • Coating
    Zinc-plated
  • Compatible Hose Series
    Power Crimp
  • Configuration
    Straight
  • Connection Type
    Power Crimp
  • Country of Origin
    US
  • End 1 Style
    Power Crimp
  • End Type 1
    FERRULE
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    Power Crimp
  • Fitting Shape
    Ferrule
  • Fitting Type
    Ferrule
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Catalog Number
    6PC2F-4 XBULK
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    072053157529
  • Material
    Steel
  • Product Types
    Ferrule
  • Style
    Straight
  • Swivel
    No
  • Thread Type
    Power Crimp
  • Type
    Power Crimp
  • UPC_NO
    072053157529
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)