Specifications
Dimensions
- Inlet Size1/4 in NPT
- Weight0.45 lbs
Details
- Air Pressure150 psi
- Body MaterialZinc
- Handle StyleErgonomic
- Standards MetOSHA Standard 1910.242 (B), OSHA
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)