1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
SGH50
Garden Hose - 5/8 in ID, 50 ft Long
MI ITEM #
00350465
MFR #
SGH50
Price
$122.72
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Ends
DIXON VALVE & COUPLING CO SGH50
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
SGH50
Garden Hose - 5/8 in ID, 50 ft Long
MI ITEM #
00350465
MFR #
SGH50
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$122.72
/each
Qty
Add to Cart
Specifications
Dimensions
Weight
8.75 lbs
Details
Max Operating Temperature
+140 °F
Maximum Operating Pressure
+150 psi
Operating Temperature Range
0 to +140 °F
Overview
Mfr description
SGH50 HOSE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought