Motion
4PC1F-M2S
Steel Crimping Ferrule - Steel Material, 0.2520 in Hose ID
MI ITEM #00350466
MFR #4PC1F-M2S
Price$7.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Crimping Ferrule - Steel Material, 0.2520 in Hose ID
MI ITEM #00350466
MFR #4PC1F-M2S

Mfr description
4 PC1FM2S FERRULE 7266-07635
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.71/each

Specifications

Dimensions

  • Hose Dash Size
    4
  • Hose Inside Diameter
    0.2520 in
  • Length
    1.2010 in
  • Outer Diameter
    21.1 mm
  • Overall Length
    30.5 mm
  • Weight
    0.05 lbs

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Application
    High Pressure Hydraulics
  • Body Material
    Steel
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    FERRULE
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    Power Crimp
  • Fitting Shape
    Ferrule
  • Fitting Type
    Ferrule
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Catalog Number
    80468 / 4PC1F-M2S
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    072053140392
  • Material
    Steel
  • Product Types
    Ferrule
  • Standards Met
    ASTMB-117, SAE J516
  • Style
    Straight
  • Swivel
    No
  • Type
    Ferrule
  • UPC_NO
    072053140392

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)