Motion
6PC1FS XBULK

GATES RUBBER CO
6PC1FS XBULK

72660706 Ferrule - Steel Material, 3/8 in ID, 24.4 mm OD, 30.5 mm Overall Length
MI ITEM #00350469
MFR #6PC1FS XBULK
Price$8.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6PC1FS XBULK

72660706 Ferrule - Steel Material, 3/8 in ID, 24.4 mm OD, 30.5 mm Overall Length
MI ITEM #00350469
MFR #6PC1FS XBULK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.35/each

Specifications

Dimensions

  • Hose Dash Size
    6
  • Hose Inside Diameter
    0.3740 in
  • Outer Diameter
    24.4 mm
  • Overall Length
    30.5 mm
  • Weight
    0.09 lbs

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Body Material
    Steel
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    FERRULE
  • Fitting Shape
    Ferrule
  • Fitting Type
    Ferrule
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    072053157635
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Swivel
    No
  • UPC_NO
    072053157635

Overview

Mfr description
6PC1FS FERRULE 7266-0706
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought