Motion
32PC1FS XBULK

GATES RUBBER CO
32PC1FS XBULK

72660732 Ferrule - Steel Material, 2 in ID, 82.6 mm OD, 90.4 mm Overall Length
Mi Item #00350476
MFR #32PC1FS XBULK
Price$137.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32PC1FS XBULK

72660732 Ferrule - Steel Material, 2 in ID, 82.6 mm OD, 90.4 mm Overall Length
Mi Item #00350476
MFR #32PC1FS XBULK

Mfr description
32 PC1FS FERRULE 7266-0732
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.70/each

Specifications

Dimensions

  • Hose Dash Size
    32
  • Hose Inside Diameter
    2.0000 in
  • Outer Diameter
    82.6 mm
  • Overall Length
    90.4 mm
  • Weight
    1.65 lbs

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Body Material
    Steel
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    FERRULE
  • Fitting Shape
    Ferrule
  • Fitting Type
    Ferrule
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    072053157703
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Swivel
    No
  • UPC_NO
    072053157703
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)