Motion
PVVM1/38NPT F

FASTER
PVVM1/38NPT F

Hydraulic Socket - Steel Body Material, Poppet Valve, 3/8 in NPTF, 3/8 – 18 Male Thread, 14500 psi PSI, 3/8 in Body Size, Buna-N Seal
Mi Item #00350627
MFR #PVVM1/38NPT F
Price$27.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
PVVM1/38NPT F

Hydraulic Socket - Steel Body Material, Poppet Valve, 3/8 in NPTF, 3/8 – 18 Male Thread, 14500 psi PSI, 3/8 in Body Size, Buna-N Seal
Mi Item #00350627
MFR #PVVM1/38NPT F

Mfr description
PVVM1/38-NPT-F Q.D.COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.57/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPTF
  • Body Size
    3/8 in
  • Hex
    25 mm | 0.9800 in
  • Hex Size
    25 mm | 0.9800 in
  • Overall Length
    83 mm | 3.2700 in
  • Size
    0.3750 in
  • Weight
    0.6600 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    43510 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Screw-to-Connect
  • Description
    Screw to connect couplings for high pressure, ISO 14540 interchange, poppet valve
  • Description Keyword
    3/8 in NPTF, 3/8 – 18 Male Thread
  • Flow Rate
    5.28 gpm
  • Hose Connection Type
    Male NPTF
  • Industry/Application
    Industrial, High Pressure Tools
  • Material
    Steel
  • Operating Temperature Range
    -25 °C to 125 °C | -13 °F to 257 °F
  • Seal Material
    Buna-N
  • Spillage
    0.03380 fl oz (US)
  • Standard Interchange
    ISO 14540
  • Temperature Range
    -25 °C to 125 °C | -13 °F to 257 °F
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    14500 psi
  • Working Pressure Range
    6001 to 15000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)