Motion
TBC600
T-Bolt Clamp - 5.766 in Min Dia., 6.062 in Max Dia., Stainless Steel Material
MI ITEM #00350648
MFR #TBC600
Price$10.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Bolt Clamp - 5.766 in Min Dia., 6.062 in Max Dia., Stainless Steel Material
MI ITEM #00350648
MFR #TBC600

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.30/each

Specifications

Dimensions

  • Band Diameter
    6.062 in
  • Maximum Diameter
    6.062 in
  • Minimum Diameter
    5.766 in
  • Width
    3/4 in

Details

  • Clamp Type
    Band Hose Clamp
  • Finish Coating
    Plain
  • Material
    Stainless Steel

Overview

Mfr description
TBC-600 T-BOLT CLAMP
  • Can be applied with a standard 7/16" socket wrench
  • 3/4" wide 300 Series stainless steel band, .025" thick
  • Alloy steel bolt, torque rating 70 in-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text