Motion
IXMS24
1-1/2 304SS IX Sanitary MNPT Stem
Mi Item #00350676
MFR #IXMS24
Price$208.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 304SS IX Sanitary MNPT Stem
Mi Item #00350676
MFR #IXMS24

Mfr description
IXMS24 SS 1-1/2 SS MALE NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.77/each

Specifications

Dimensions

  • Dash Size
    24
  • End 1 Size
    1.5000 in
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • SAE Size
    -24
  • Size
    1.5000 in
  • Thread Size
    1-1/2 in
  • Weight
    0.82 lbs

Details

  • Additional Details
    Flow Chief internal expansion (IX) fittings are only to be used with Flow Chief stainless steel ferrules, Holedall couplings, regardless of coupling style, are never to be used for steam service at any pressure.
  • Application
    Food, dairy and beverage industries
  • Compatible Banding Types
    Flow Chief Stainless Steel Ferrules
  • Configuration
    Straight
  • Connection 1 Short Name
    NPT
  • Connection 2 Short Name
    IX
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Type
    Internal Expansion
  • For Use With
    Food and Beverage Hose, Dairy Hose
  • Manufacturer Catalog Number
    IXMS24
  • Material
    Stainless Steel
  • Port Gender
    Male
  • Product Types
    Hose Stem
  • Seal Material
    Metal
  • Seal Type
    NPT Tapered
  • Standards Met
    Sanitary Style
  • Style
    Internal Expansion
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Male NPT Stem
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)