Motion
4MQBA-4FP
Male Quick Disconnect Coupler - 4000 PSI, 1/4 in Body Size
MI ITEM #00351056
MFR #4MQBA-4FP
Price$19.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Quick Disconnect Coupler - 4000 PSI, 1/4 in Body Size
MI ITEM #00351056
MFR #4MQBA-4FP

Mfr description
4MQBA-4FP Q.D. COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.76/each

Specifications

Dimensions

  • Body Size
    1/4 in
  • Weight
    0.09 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    12000
  • Coupling Component
    Plug
  • Description
    G94011-0404 4MQBA-4FP
  • Manufacturer Upc Number
    072053032628
  • Material
    Steel
  • UPC_NO
    072053032628
  • Working Pressure
    4000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)