Motion
1372X6
USA Sealing Air Brake Connectors for Copper Tubing Male Branch Tee - 17/32 in x 17/32 in x 1/4 in Air Brake Connectors for Copper Tubing Male Branch Tee
MI ITEM #00351157
MFR #1372X6
List Price$27.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Air Brake Connectors for Copper Tubing Male Branch Tee - 17/32 in x 17/32 in x 1/4 in Air Brake Connectors for Copper Tubing Male Branch Tee
MI ITEM #00351157
MFR #1372X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.36/each for your price

Overview

Mfr description
1372X 6 CPLG
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Compression Tee
  • End 1 Style
    Line/Hose/Tube
  • End 1 Size
    17/32 in
  • End 2 Style
    Line/Hose/Tube
  • End 2 Size
    17/32 in
  • End 3 Style
    NPTF
  • End 3 Size
    1/4 in
  • End 3 Thread
    1/4-18
  • Description Keyword
    17/32 in x 17/32 in x 1/4 in Air Brake Connectors for Copper Tubing Male Branch Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text