Motion
1371X6
USA Sealing Male Run Tee - 3/8 in Compression (2 Sides) x 1/4 in Male Pipe Rigid, Brass
MI ITEM #00351159
MFR #1371X6
List Price$30.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Male Run Tee - 3/8 in Compression (2 Sides) x 1/4 in Male Pipe Rigid, Brass
MI ITEM #00351159
MFR #1371X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.45/each for your price

Overview

Mfr description
1371X 6 CPLG
  • Compatible with nylon tubing by replacing long nut and spherical sleeve with insert, rigid sleeve, and nut
  • Fair vibration resistance
  • Easy to assemble, no flaring
  • Meets specifications and standards of SAE and DOT.

Specifications

  • Adapter Type
    Compression Tee
  • End 1 Style
    Compression
  • End 1 Size
    3/8 in
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/4 in
  • End 2 Thread
    (NPTF) 1/4–18
  • End 3 Style
    Compression
  • End 3 Size
    3/8 in
  • Material
    Brass
  • Inside Diameter
    0.406 in
  • Description Keyword
    3/8 in Compression (2 Sides) x 1/4 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text