Specifications
Dimensions
- End 1 Size17/32 in
- End 2 Size17/32 in
- End 3 Size3/8 in
Details
- Adapter TypeCompression Tee
- Description Keyword17/32 in x 17/32 in x 3/8 in Air Brake Connectors for Copper Tubing Male Branch Tee
- End 1 StyleLine/Hose/Tube
- End 2 StyleLine/Hose/Tube
- End 3 StyleNPTF
- End 3 Thread3/8-18
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)