Overview
Mfr description
1366X6X6 CPLG
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeFemale Connector
- End 1 StyleNPTF
- End 1 Size3/8 in
- End 1 Thread3/8-18
- End 2 StyleLine/Hose/Tube
- End 2 Size17/32 in
- End 2 Thread17/32-24
- Hex Size0.875 in
- Both Ends Style/TypeNPTF X Line/Hose/Tube
- Description Keyword3/8 in 3/8-18 NPTF x 17/32 in 17/32-24 Line/Hose/Tube
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data