Motion
1361X10
Weatherhead 1361x series Spare Part Nut
MI ITEM #00351211
MFR #1361X10
Price$5.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 1361x series Spare Part Nut
MI ITEM #00351211
MFR #1361X10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.84/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • Height
    0.94 in, 0.4
  • Length
    0.6, 1.38 in
  • Overall Length
    1.38 in
  • Weight
    0.11 lb, 0.1
  • Width
    2, 0.94 in

Details

  • Adapter Type
    Nut
  • Color
    White
  • Description Keyword
    5/8 in Compression
  • End 1 Style
    Compression
  • Manufacturer Catalog Number
    1361X10
  • Manufacturer Upc Number
    725975729793
  • Material
    Brass

Overview

Mfr description
1361X10 CPLG
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text