Motion
1372X8
USA Sealing Air Brake Connectors for Copper Tubing Male Branch Tee - 11/16 in x 11/16 in x 3/8 in Air Brake Connectors for Copper Tubing Male Branch Tee
MI ITEM #00351215
MFR #1372X8
List Price$40.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Air Brake Connectors for Copper Tubing Male Branch Tee - 11/16 in x 11/16 in x 3/8 in Air Brake Connectors for Copper Tubing Male Branch Tee
MI ITEM #00351215
MFR #1372X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.24/each for your price

Overview

Mfr description
1372X8 CPLG
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Compression Tee
  • End 1 Style
    Line/Hose/Tube
  • End 1 Size
    11/16 in
  • End 2 Style
    Line/Hose/Tube
  • End 2 Size
    11/16 in
  • End 3 Style
    NPTF
  • End 3 Size
    3/8 in
  • End 3 Thread
    3/8-19
  • Description Keyword
    11/16 in x 11/16 in x 3/8 in Air Brake Connectors for Copper Tubing Male Branch Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text