Motion
1366X8
USA Sealing Air Brake Connectors for Copper Tubing Female Connector - 3/8 in 3/8-18 NPTF x 11/16 in 11/16-20 Line/Hose/Tube
MI ITEM #00351225
MFR #1366X8
List Price$36.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Air Brake Connectors for Copper Tubing Female Connector - 3/8 in 3/8-18 NPTF x 11/16 in 11/16-20 Line/Hose/Tube
MI ITEM #00351225
MFR #1366X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.60/each for your price

Overview

Mfr description
1366X8 CPLG
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Female Connector
  • End 1 Style
    NPTF
  • End 1 Size
    3/8 in
  • End 1 Thread
    3/8-18
  • End 2 Style
    Line/Hose/Tube
  • End 2 Size
    11/16 in
  • End 2 Thread
    11/16-20
  • Hex Size
    0.875 in
  • Both Ends Style/Type
    NPTF X Line/Hose/Tube
  • Description Keyword
    3/8 in 3/8-18 NPTF x 11/16 in 11/16-20 Line/Hose/Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text