Motion
1364X8
USA Sealing Union Tee - 1/2 in Compression (3 Sides), Brass
Mi Item #00351227
MFR #1364X8
Price$61.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Union Tee - 1/2 in Compression (3 Sides), Brass
Mi Item #00351227
MFR #1364X8

Mfr description
1364X8 CPLG
  • Easy to assemble, no flaring
  • Compatible with nylon tubing by replacing long nut and spherical sleeve with insert, rigid sleeve, and nut
  • Meets specifications and standards of SAE and DOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.36/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • End 3 Size
    1/2 in
  • Inside Diameter
    0.312 in

Details

  • Adapter Type
    Compression Tee
  • Description Keyword
    1/2 in Compression (3 Sides)
  • End 1 Style
    Compression
  • End 2 Style
    Compression
  • End 3 Style
    Compression
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)