Motion
1368X12X12
USA Sealing Air Brake Connectors for Copper Tubing Male Connector - 3/4 in 3/4-14 NPTF x 3/4 in Line/Hose/Tube
Mi Item #00351229
MFR #1368X12X12
Price$51.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Air Brake Connectors for Copper Tubing Male Connector - 3/4 in 3/4-14 NPTF x 3/4 in Line/Hose/Tube
Mi Item #00351229
MFR #1368X12X12

Mfr description
1368X12X12 CPLG
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.57/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • Hex Size
    1.063 in

Details

  • Adapter Type
    Male Connector
  • Both Ends Style/Type
    NPTF X Line/Hose/Tube
  • Description Keyword
    3/4 in 3/4-14 NPTF x 3/4 in Line/Hose/Tube
  • End 1 Style
    NPTF
  • End 1 Thread
    3/4-14
  • End 2 Style
    Line/Hose/Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)