Motion
SUBV200
2-Way Ball Valve - Manually Operated, 2-Way, 125 psi Max, 2 NPT Port, Polypropylene Body, Lever Handle
MI ITEM #00351235
MFR #SUBV200
Price$122.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 125 psi Max, 2 NPT Port, Polypropylene Body, Lever Handle
MI ITEM #00351235
MFR #SUBV200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$122.44/each

Specifications

Dimensions

  • Port Size
    2 NPT
  • Weight
    1.50 lbs

Details

  • Body Material
    Polypropylene
  • Body Seal Material
    EPDM
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Style
    Lever Handle
  • Manufacturer Product Page
  • Material
    Polypropylene
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    125 psi
  • Mounting Type
    Inline Threaded
  • Porting Style
    Full Port
  • Pressure Rating
    125 psi
  • Product Types
    Ball Valve
  • Seat Material
    PTFE
  • Series
    SUBV
  • Standards
    FDA approved material
  • Thread Type
    Female NPT x Female NPT
  • Type
    Ball Valve
  • Valve Body Material
    Polypropylene

Overview

Mfr description
SUBV200 BALL VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought