Motion
300GTFVI
Groove System Coupling Fitting +[Part Type] - 3 in Coupling Size, Fluoroelastomer, PTFE Body, Gasket
Mi Item #00351307
MFR #300GTFVI
Price$45.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Groove System Coupling Fitting +[Part Type] - 3 in Coupling Size, Fluoroelastomer, PTFE Body, Gasket
Mi Item #00351307
MFR #300GTFVI

Mfr description
300G-TFVI GASKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.49/each

Specifications

Dimensions

  • Coupling Size
    3 in
  • Weight
    0.07 lbs

Details

  • Body Material
    Fluoroelastomer, PTFE
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Part Type
    Gasket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)