Motion
33808-C
Weatherhead 338 B Series Field Attachable Hose Fittings Spring Guard
MI ITEM #00351312
MFR #33808-C
List Price$7.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 338 B Series Field Attachable Hose Fittings Spring Guard
MI ITEM #00351312
MFR #33808-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.88/each for your price

Overview

Mfr description
33808-C CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Spring Guard
  • Material
    Brass
  • Compatible Hose Series
    EC038 HOSE
  • Connection 2 Short Name
    Line/Hose/Tube
  • Description Keyword
    Line/Hose/Tube
  • Length
    3.00 in
  • Overall Length
    3.00 in
  • Manufacturer Catalog Number
    33808-C
  • Manufacturer Upc Number
    725975062098
  • UPC_NO
    725975062098
  • Application
    Air brake hose lines.
  • Inside Diameter
    0.91 in
  • Height
    1.25 in
  • Angle
    180 °
  • Weight
    0.13 lb
  • Product Types
    Hose Fittings
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.13 lb
  • For Use With
    EC038 HOSE
  • Hose Dash Size
    -8
  • Width
    1.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text