Motion
1390X8
USA Sealing 338 P Series Crimp Hose Fittings Adapter - 3/8 in 3/8-18 NPTF x 7/8 in 7/8-20 UNF
MI ITEM #00351314
MFR #1390X8
Price$11.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 338 P Series Crimp Hose Fittings Adapter - 3/8 in 3/8-18 NPTF x 7/8 in 7/8-20 UNF
MI ITEM #00351314
MFR #1390X8

Mfr description
1390X8 CPLG
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.35/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    7/8 in
  • Hex Size
    0.875 in

Details

  • Adapter Type
    Adapter
  • Both Ends Style/Type
    NPTF X UNF
  • Description Keyword
    3/8 in 3/8-18 NPTF x 7/8 in 7/8-20 UNF
  • End 1 Style
    NPTF
  • End 1 Thread
    3/8-18
  • End 2 Style
    UNF
  • End 2 Thread
    7/8-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)