Motion
1390X8X8
USA Sealing 338 P Series Crimp Hose Fittings Adapter - 1/2 in 1/2-14 NPTF x 7/8 in 7/8-20 UNF
MI ITEM #00351316
MFR #1390X8X8
List Price$21.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 338 P Series Crimp Hose Fittings Adapter - 1/2 in 1/2-14 NPTF x 7/8 in 7/8-20 UNF
MI ITEM #00351316
MFR #1390X8X8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.63/each for your price

Overview

Mfr description
1390X8X8 CPLG
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Adapter
  • End 1 Style
    NPTF
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-14
  • End 2 Style
    UNF
  • End 2 Size
    7/8 in
  • End 2 Thread
    7/8-20
  • Hex Size
    0.875 in
  • Both Ends Style/Type
    NPTF X UNF
  • Description Keyword
    1/2 in 1/2-14 NPTF x 7/8 in 7/8-20 UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought