Motion
33808B-Y38
Weatherhead 338 B Series Field Attachable Hose Fittings Male Connector with Spring Guard
MI ITEM #00351330
MFR #33808B-Y38
List Price$56.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 338 B Series Field Attachable Hose Fittings Male Connector with Spring Guard
MI ITEM #00351330
MFR #33808B-Y38

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$56.96/each for your price

Overview

Mfr description
33808B-Y38 CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Male
  • Material
    Brass
  • Compatible Hose Series
    EC038 HOSE
  • Connection 1 Short Name
    PTF SAE Short
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    0.94 in
  • Length
    4.88 in
  • Overall Length
    4.88 in
  • Manufacturer Catalog Number
    33808B-Y38
  • Manufacturer Upc Number
    725975062159
  • UPC_NO
    725975062159
  • Application
    Air brake hose lines.
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-14
  • Hex Size
    1.25 in
  • Inside Diameter
    0.39 in
  • Height
    1.25 in
  • Angle
    180 °
  • Outer Diameter
    1.25 in
  • Weight
    0.38 lb
  • Product Types
    Hose Fittings
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.38 lb
  • For Use With
    EC038 HOSE
  • Compatible Tube Outer Diameter
    0.5 in
  • End 1 Type
    PTF SAE Short
  • Hose Dash Size
    -8
  • Width
    1.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text