Motion
1391X8
Weatherhead 338 B Series Field Attachable Hose Fittings Insert
MI ITEM #00351336
MFR #1391X8
Price$18.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 338 B Series Field Attachable Hose Fittings Insert
MI ITEM #00351336
MFR #1391X8

Mfr description
1391X08 CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.79/each

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    3/8 in
  • Height
    1.29 in
  • Hex Size
    1.125 in
  • Hose Dash Size
    -8
  • Inside Diameter
    0.39 in
  • Length
    1.90 in
  • Overall Length
    1.90 in
  • Overall Weight
    0.15 lb
  • Weight
    0.15 lb
  • Width
    1.13 in

Details

  • Adapter Type
    Insert
  • Application
    Air brake hose lines.
  • Connection 1 Short Name
    NPTF
  • Connection 2 Short Name
    Line/Hose/Tube
  • Description Keyword
    1/2 in NPTF x Line/Hose/Tube
  • End 1 Style
    NPTF
  • End 1 Thread
    3/8-18
  • End 1 Type
    NPTF
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Male
  • Manufacturer Catalog Number
    1391X8
  • Manufacturer Upc Number
    725975711354
  • Material
    Brass
  • Product Types
    Hose Fittings
  • UPC_NO
    725975711354

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)