Motion
T30069
Center Punch - Square Handle/Body Style
Mi Item #00351344
MFR #T30069
Price$340.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Punch - Square Handle/Body Style
Mi Item #00351344
MFR #T30069

Mfr description
T300 CENTER PUNCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$340.00/each

Specifications

Dimensions

  • Handle/Body Diameter
    3/8 in

Details

  • Automatic
    Not Automatic
  • Finish Coating
    Plain
  • Handle/Body Style
    Square
  • Impact Adjustablility
    Non-Adjustable Impact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)