Motion
3200-0009
Plant Master™ Plus™ Air & Multi-Purpose Hose - 1/2 in Inner Diameter, 300 psi Working Pressure, Air & Water Hose Type
Mi Item #00351483
MFR #3200-0009
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plant Master™ Plus™ Air & Multi-Purpose Hose - 1/2 in Inner Diameter, 300 psi Working Pressure, Air & Water Hose Type
Mi Item #00351483
MFR #3200-0009

Mfr description
PLANT MASTER® PLUS (200-300)« 1/2 BLAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Weight
    0.25 lbs per ft
  • Minimum Bend Radius
    4.00 in
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.88 in
  • Weight
    0.25 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Hose Covering Material
    EPDM (Type P)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile Cord
  • Hose Type
    Air & Water Hose
  • Inner Tube Material
    Type B1 - Specially Compounded Elastomer
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Operating Temperature Range
    -40 to 200 °F
  • Standards Met
    ARPM Class B, SAE
  • Suction
    25 inHg
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)