Motion
3200-0014
Plant Master™ Plus™ Air & Multi-Purpose Hose - 1 in Inner Diameter, 250 psi Working Pressure, Air & Water Hose Type
MI ITEM #00351489
MFR #3200-0014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plant Master™ Plus™ Air & Multi-Purpose Hose - 1 in Inner Diameter, 250 psi Working Pressure, Air & Water Hose Type
MI ITEM #00351489
MFR #3200-0014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Weight
    0.56 lbs per ft
  • Minimum Bend Radius
    8.00 in
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.47 in
  • Weight
    0.56 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Hose Covering Material
    EPDM (Type P)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile Cord
  • Hose Type
    Air & Water Hose
  • Inner Tube Material
    Type B1 - Specially Compounded Elastomer
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Operating Temperature Range
    -40 to 200 °F
  • Standards Met
    ARPM Class B, SAE
  • Suction
    10 inHg
  • Working Pressure
    250 psi

Overview

Mfr description
PLANT MASTER® PLUS (200-300)« 1" BLACK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought