Motion
MSB
1/4 Hose x 3/8 Boss MNPT Stem Plated Stee
Mi Item #00351956
MFR #MSB
Price$22.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Hose x 3/8 Boss MNPT Stem Plated Stee
Mi Item #00351956
MFR #MSB

Mfr description
MSB FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.53/each

Specifications

Dimensions

  • Dash Size
    4
  • End 1 Size
    0.3750 in
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • SAE Size
    -4
  • Size
    0.3750 in
  • Thread Size
    3/8 NPT
  • Weight
    0.09 lbs

Details

  • Additional Details
    Recommended for steam service up to 450°F (232°C).
  • Application
    Steam
  • Coating
    Plated
  • Compatible Banding Types
    Double Bolt ClampInterlocking Clamp
  • Configuration
    Straight
  • Connection 1 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Finish/Coating
    Plated
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    Steam Hose
  • Manufacturer Catalog Number
    MSB
  • Manufacturer Compatibility
    Dixon
  • Material
    Steel
  • Max Operating Temperature
    450 °F
  • Plating
    Plated
  • Port Gender
    Male
  • Product Types
    Hose Stem
  • Seal Material
    Metal
  • Seal Type
    NPT Tapered
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    BossMale Stem
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)