Motion
STBC675
Stainless Steel Material
MI ITEM #00351988
MFR #STBC675
Price$11.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Material
MI ITEM #00351988
MFR #STBC675

Mfr description
STBC 675 T-BOLT CLAMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.27/each

Specifications

Details

  • Clamp Type
    T-Bolt Hose Clamp
  • Material
    Stainless Steel
  • Maximum Opening Capacity
    6-13/16 in
  • Minimum Opening Capacity
    6-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)