Motion
8-8-8FSAXT

GATES RUBBER CO
8-8-8FSAXT

73045055 Tee - 1/2 in Female Press-Lok® Swivel x 1/2 in Female Press-Lok® Swivel x 1/2 in Female Press-Lok® Swivel
MI ITEM #00352037
MFR #8-8-8FSAXT
Your Price$59.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8-8-8FSAXT

73045055 Tee - 1/2 in Female Press-Lok® Swivel x 1/2 in Female Press-Lok® Swivel x 1/2 in Female Press-Lok® Swivel
MI ITEM #00352037
MFR #8-8-8FSAXT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$59.84/each(List $68.81)

Overview

Mfr description
8-8-8 FSAXT SWIVEL TEE

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Female Press-Lok® Swivel
  • End 1 Size
    1/2 in
  • End 2 Style
    Female Press-Lok® Swivel
  • End 2 Size
    1/2 in
  • End 3 Style
    Female Press-Lok® Swivel
  • End 3 Size
    1/2 in
  • Manufacturer Catalog Number
    7304-5055
  • Description Keyword
    1/2 in Female Press-Lok® Swivel x 1/2 in Female Press-Lok® Swivel x 1/2 in Female Press-Lok® Swivel
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Manufacturer Upc Number
    072053951394
  • Weight
    1.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text