1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
TBC475
T-Bolt Clamp - 4.516 in Min Dia., 4.812 in Max Dia., Stainless Steel Material
MI ITEM #
00352125
MFR #
TBC475
Price
$8.86
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Hose Clamps
DIXON VALVE & COUPLING CO TBC475
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
TBC475
T-Bolt Clamp - 4.516 in Min Dia., 4.812 in Max Dia., Stainless Steel Material
MI ITEM #
00352125
MFR #
TBC475
Mfr description
TBC-475 T-BOLT CLAMP
Can be applied with a standard 7/16" socket wrench
3/4" wide 300 Series stainless steel band, .025" thick
Alloy steel bolt, torque rating 70 in-lbs
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$8
.86
/each
Add to Cart
Specifications
Dimensions
Band Diameter
4.812 in
Maximum Diameter
4.812 in
Minimum Diameter
4.516 in
Width
3/4 in
Details
Clamp Type
Band Hose Clamp
Finish Coating
Plain
Material
Stainless Steel
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items