Motion
TBC325
T-Bolt Clamp - 3.016 in Min Dia., 3.312 in Max Dia., Stainless Steel Material
MI ITEM #00352131
MFR #TBC325
Price$8.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Bolt Clamp - 3.016 in Min Dia., 3.312 in Max Dia., Stainless Steel Material
MI ITEM #00352131
MFR #TBC325

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.20/each

Specifications

Dimensions

  • Band Diameter
    3.312 in
  • Maximum Diameter
    3.312 in
  • Minimum Diameter
    3.016 in
  • Width
    3/4 in

Details

  • Clamp Type
    Band Hose Clamp
  • Finish Coating
    Plain
  • Material
    Stainless Steel

Overview

Mfr description
TBC-325 CLAMP
  • Can be applied with a standard 7/16" socket wrench
  • 3/4" wide 300 Series stainless steel band, .025" thick
  • Alloy steel bolt, torque rating 70 in-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text