Motion
DMH2025F
Straight Adapter - 2 in Male Pipe Rigid x 2-1/2 in Male NST, Brass
Mi Item #00352178
MFR #DMH2025F
Price$74.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 2 in Male Pipe Rigid x 2-1/2 in Male NST, Brass
Mi Item #00352178
MFR #DMH2025F

Mfr description
DMH2025F BRASS ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.58/each

Specifications

Dimensions

  • Weight
    1.56 lbs

Details

  • Description Keyword
    2 in Male Pipe Rigid x 2-1/2 in Male NST
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)