Motion
DMH1515F
Straight Adapter - 1-1/2 in Male Pipe Rigid x 1-1/2 in Male Pipe Rigid, Brass
Mi Item #00352183
MFR #DMH1515F
Price$36.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1-1/2 in Male Pipe Rigid x 1-1/2 in Male Pipe Rigid, Brass
Mi Item #00352183
MFR #DMH1515F

Mfr description
DMH1515F FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.51/each

Specifications

Dimensions

  • Weight
    0.50 lbs

Details

  • Description Keyword
    1-1/2 in Male Pipe Rigid x 1-1/2 in Male Pipe Rigid
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)