Motion
3440-06-250BX

SYNFLEX (DANFOSS)
3440-06-250BX

Synflex (Eaton) 3440 Series Moisture-Lok Hose - 3/8 in Inner Diameter, 2250 psi Working Pressure, 3000 in Length
Mi Item #00352370
MFR #3440-06-250BX
Price$6.59/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
3440-06-250BX

Synflex (Eaton) 3440 Series Moisture-Lok Hose - 3/8 in Inner Diameter, 2250 psi Working Pressure, 3000 in Length
Mi Item #00352370
MFR #3440-06-250BX

Mfr description
3440-06-250BX HOSE
  • Custom colors available
  • High moisture barrier core tube.
  • No plasticizers in the core tube.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.59/ft

Specifications

Dimensions

  • Length
    3000 in
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.660 in

Details

  • Additional Details
    Moisture-Lok Hose
  • Burst Pressure
    9000 psi
  • Color
    Blue
  • Hose Reinforcement Material
    Fiber
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Working Pressure
    2250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)