Motion
K7160-16X100
K7160-16X100 Polyspring® K7160 Series 1 in. Nominal ID and 100 ft Standard Length Coils Standard Wall PVC Food & Beverage Vacuum/transfer Hose
Mi Item #00352389
MFR #K7160-16X100
Price$5.83/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K7160-16X100 Polyspring® K7160 Series 1 in. Nominal ID and 100 ft Standard Length Coils Standard Wall PVC Food & Beverage Vacuum/transfer Hose
Mi Item #00352389
MFR #K7160-16X100

Mfr description
K7160-16 X 100 TUBING POLY-SPRING
  • 29.9" HG vacuum rating at 70ºF Spiral wire reinforcement prevents kinking or collapsing ... hose diameter will not expand under normal rated working pressures Crystal clear - allows visual confirmation of product flow Glass-smooth interior - reduces material buildup Electrogalvanized helical steel wire can be used for static dissipation. (CAUTION: This product is designed to dissipate static electricity when the metal wire is properly connected to ground, through the fitting or other means). Resistant to chemicals Self-extinguishing Non-marking Silicone-free One-piece lengths Special cut piece lengths available through 1" ID size. Phthalate Free!
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.83/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1 in

Details

  • Additional Details
    Standard Wall Food And Beverage Grade Vacuum/transfer Hose With Rated Working Pressures.
  • Application
    Full vacuum lines., Industrial vacuum pumps., Food & beverage dispensing., Air and water supply lines., Pneumatic parts transfer., Car wash applications., Coolant lines., Air breathing lines., Deionized water systems.
  • Color
    Crystal Clear
  • Hose Type
    Standard Wall PVC Food & Beverage Vacuum/Transfer Hose
  • Manufacturer Upc Number
    822353041123
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Type
    Industrial Hose
  • Product Types
    POLYSPRING® Series K7160 Standard Wall PVC Food & Beverage Vacuum/Transfer Hose
  • Reinforcement Material
    Steel Helical
  • Typical Applications
    Full vacuum lines., Industrial vacuum pumps., Food and beverage dispensing., Air and water supply lines., Pneumatic parts transfer., Car wash applications., Coolant lines., Air breathing lines., Deionized water systems.
  • UPC_NO
    822353041123
  • Working Pressure
    70 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)