Motion
5600-12-12-12-FG

BRENNAN INDUSTRIES INC
5600-12-12-12-FG

Tee - 3/4 in Male Pipe Rigid x 3/4 in Male Pipe Rigid x 3/4 in Male Pipe Rigid
MI ITEM #00352401
MFR #5600-12-12-12-FG
Price$36.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5600-12-12-12-FG

Tee - 3/4 in Male Pipe Rigid x 3/4 in Male Pipe Rigid x 3/4 in Male Pipe Rigid
MI ITEM #00352401
MFR #5600-12-12-12-FG

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$36.05/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • End 3 Size
    3/4 in
  • Weight
    0.52 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Male Pipe
  • End 1 Thread
    3/4-14 NPTF
  • End 2 Style
    Male Pipe
  • End 2 Thread
    3/4-14 NPTF
  • End 3 Style
    Male Pipe
  • End 3 Thread
    3/4-14 NPTF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    5600

Overview

Mfr description
5600-12-12-12-FG MP-MP-MP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text