Motion
6M3KPC XBULK

GATES RUBBER CO
6M3KPC XBULK

Ferrule - Steel Material, 3/8 in Hose ID
Mi Item #00352472
MFR #6M3KPC XBULK
Price$13.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6M3KPC XBULK

Ferrule - Steel Material, 3/8 in Hose ID
Mi Item #00352472
MFR #6M3KPC XBULK

Mfr description
6M3KPC FERRULE 7266-0781
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.79/each

Specifications

Dimensions

  • Hose Dash Size
    6
  • Hose Diameter
    0.3800 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.3700 in, 9.50 mm
  • Length
    1.2000 in
  • Outer Diameter
    24.6 mm
  • Overall Length
    30.5 mm
  • Weight
    0.07 lbs

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Application
    High and medium pressure hose
  • Body Material
    Steel
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    FERRULE
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    Power Crimp
  • Fitting Shape
    Ferrule
  • Fitting Type
    Ferrule
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Catalog Number
    80585X / 6M3KPC XBULK
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    072053237658
  • Material
    Steel
  • Product Types
    Coupling
  • Swivel
    No
  • Type
    Power Crimp
  • UPC_NO
    072053237658
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)