Motion
16PC1F-M2S XBULK

GATES RUBBER CO
16PC1F-M2S XBULK

Hose End - Steel Material, 1 in Hose ID
Mi Item #00352496
MFR #16PC1F-M2S XBULK
Price$32.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16PC1F-M2S XBULK

Hose End - Steel Material, 1 in Hose ID
Mi Item #00352496
MFR #16PC1F-M2S XBULK

Mfr description
16 PC1F-M2S STEEL FERRULE 7266-0747
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.04/each

Specifications

Dimensions

  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Length
    1.6900 in
  • Outer Diameter
    1.9400 in
  • SAE Size
    -16
  • Size
    1.0000 in
  • Weight
    0.44 lbs

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Application
    Hydraulics
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Connection Type
    Crimp
  • Country of Origin
    US
  • End 1 Style
    Crimp
  • End Type 1
    FERRULE
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    Power Crimp
  • Fitting Shape
    Ferrule
  • Fitting Type
    Ferrule
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Catalog Number
    16PC1F-M2S XBULK
  • Manufacturer Upc Number
    072053352771
  • Material
    Steel
  • Product Types
    Ferrule
  • Style
    Straight
  • Swivel
    No
  • Thread Type
    Crimp
  • Type
    Ferrule
  • UPC_NO
    072053352771
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)